LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE L
LEO SJL01 HONEYWELL WOMENS SOFTSHELL JACKET ORANGE
See technical informationReferences
Leo Workwear:SJL01-ORG-L
Rubix:239A6893
EAN:5056082318231

Product details : LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE L
Leo sjl01 honeywell ecoviz womens softshell jacket orange l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | softshell |
| Secondary colour | no secondary color |
| Material | ecoviz® 3l, 3 layer softshell from recycled content |
Show UNSPSC/ECL@SS
£ 43.52 excl. VAT
/ Each
£ 52.22 incl. VAT
- Usually arrives within 14 working days
Size
l
