ORN 4683R FIREBACK EARTHPRO GRS JACKET BLACK BLACK M


ORN CLOTHING 4683 EARTHPRO FIREBACK JACKET BLACK

References
orn:4683-BLK-M
rubix:239A6067
ean:5055748775029
brand logo
brand logo
Technical specifications
ColourNavy
SizeM
Main materialPolyester
See all Specifications

Product details : ORN 4683R FIREBACK EARTHPRO GRS JACKET BLACK BLACK M


• Top quality, hard-wearing t-shirt made using recycled polyester material • Polycotton fabric - washes and wears like a poloshirt  • Keeps its shape and colour far better than a traditional 100% Cotton t-shirt  • Padded neckline for comfort  • Half moon yoke at neck for increased strength  • Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
ColourNavy
SizeM
Main materialPolyester
GenderMen
Material100% Recycled Polyester
Show UNSPSC/ECL@SS
£ 59.78 excl. VAT
/ Each
£ 71.74 incl. VAT
  • Delivery usually within ( 3 ) days