ORBITINT FASTRACK FG300 BATURA FLEECE JACKET BLACK XL


Fleece Jacket

References
orbit international:FG300-BLACK-XL
rubix:2021232
ean:5054011048600
brand logo
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : ORBITINT FASTRACK FG300 BATURA FLEECE JACKET BLACK XL


Mens fleece with a front full zip fastening and interactive zip, Comfort cuffs, 2 hip pockets with zip closure. Bungee shock cords at the internal hem for adjustment.

Technical specifications


Attributes
Colourblack
Sizexl
Main materialpolyester
Grammage300 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
  • Delivery usually within ( 3 ) days