ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK M
ORN CLOTHING 3000R EARTHPRO BATELEUR FLEECE BLACK
See technical informationReferences
Orn:3000R-BLK-M
Rubix:239A5992
EAN:5055748746227



Product details : ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK M
• The ultimate fleece jacket made from recycled polyester material
• Fleece body with softshell panels and dark reflective trim for enhanced visibility and safety
• Lined for increased comfort using recycled material
• Three external pockets including a concealed zipped chest pocket
• Modern contrast detailing on zip and zip pulls
• High quality zips made from recycled material
• Elastic bound cuff for superior wearer comfort
• Twin needle stitched for durability
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 350 g/m² |
| Material | grs recycled polyester |
Show UNSPSC/ECL@SS
£ 21.93 excl. VAT
/ Each
£ 26.32 incl. VAT
- Delivery usually within ( 3 ) days
