REGATTA TRA680 272 CLASSIC PRINTABLE SOFTSHELL NAVY(NAVY) 2XL
Classic Printable Lightweight Softshell
See technical informationReferences
Regatta:TRA680 272 90
Rubix:2585461
EAN:5051513495741

Product details : REGATTA TRA680 272 CLASSIC PRINTABLE SOFTSHELL NAVY(NAVY) 2XL
Lightweight jersey backed Softshell fabric. Softshell Stretch Light fabric technology. Durable water repellent finish. Wind resistant. Super soft handle. Quick drying. Lightweight and easy to wear. 2 zipped lower pockets
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
- Usually arrives within 14 working days
