References
Orn:3200-BG-3XL
Rubix:2585784
EAN:5055748723303

Documents
Product details : ORN 3200 ALBATROSS FLEECE BOTTLE 3XL
Classic medium weight micro fleece jacket, soft cuff design, two external zipped pockets, two internal pockets, elasticated hem with side adjusters.
Strengths
•Very versatile - can be worn anywhere
•Soft, luxurious micro fleece
•Soft Cuff design for more wearer comfort
•Two external pockets with zip closures, two internal pockets
•Elasticated hem with side adjusters
•Twin needle stitched seams for durability
•Classic and comfortable medium weight fleece jacket
•Soft, luxurious micro fleece
•Soft Cuff design for more wearer comfort
•Two external pockets with zip closures, two internal pockets
•Elasticated hem with side adjusters
•Twin needle stitched seams for durability
•Classic and comfortable medium weight fleece jacket
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 300 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 15.66 excl. VAT
/ Each
£ 18.79 incl. VAT
- Delivery usually within ( 3 ) days
