ORN 4683R FIREBACK EARTHPRO GRS JACKET NAVY NAVY XL
ORN CLOTHING 4683 EARTHPRO FIREBACK JACKET NAVY
See technical informationReferences
Orn:4683-NVY-XL
Rubix:239A6076
EAN:5055748775111

Product details : ORN 4683R FIREBACK EARTHPRO GRS JACKET NAVY NAVY XL
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% recycled polyester |
Show UNSPSC/ECL@SS
£ 59.04 excl. VAT
/ Each
£ 70.85 incl. VAT
- Delivery usually within ( 3 ) days
