GISS 867604 SOFTSHELL VEST G JERKIN SIZE L BLACK
Jerkin softshell vest
See technical informationSee documentsReferences
GISS:867604
Rubix:216A6825
EAN:3660338215643




Documents
Product details : GISS 867604 SOFTSHELL VEST G JERKIN SIZE L BLACK
Softshell (94% polyester / 6% Spandex), waterproof, breathable, glued onto 100% micro-polar polyester. 310 g/m².
.
100% polyester knitted lining. Retro-reflecting strip. .
Zip closure right up to the neck. Elastic lower tightening with cord blocks on the interior sides.
100% polyester knitted lining. Retro-reflecting strip. .
Zip closure right up to the neck. Elastic lower tightening with cord blocks on the interior sides.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester / spandex |
Show UNSPSC/ECL@SS
£ 26.52 excl. VAT
/ Each
£ 31.82 incl. VAT
- Usually arrives within 14 working days
