GISS 873276 FLEECE BODYWARMER G POLAR FIRST NAVY BLUE SIZE S
Fleece vest g polar first
See technical informationSee documentsReferences
GISS:873276
Rubix:216A6568
EAN:3660338268960




Documents
Product details : GISS 873276 FLEECE BODYWARMER G POLAR FIRST NAVY BLUE SIZE S
Polar vest 100% anti-piling 360 gr/m². Zip closure right up to the neck. 2 lower pockets, zipped hand-rest.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 360 g/m² |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
- Usually arrives within 14 working days
