GISS 886712 URBAN WORK PREMIUM 2 EVOL JACKET GREY/BLACK 2XL
URBAN WORK PREMIUM 2 EVOL JACKET
See technical informationSee documentsReferences
GISS:886712
Rubix:243A8243
EAN:3660338401060



Documents
Product details : GISS 886712 URBAN WORK PREMIUM 2 EVOL JACKET GREY/BLACK 2XL
Standard : ENISO13688:2013
Cordura® reinforcements: wrists and belt bottom.
Cordura® reinforcements: wrists and belt bottom.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | grey |
| Grammage | 270 g/m² |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 33.31 excl. VAT
/ Each
£ 39.97 incl. VAT
- Usually arrives within 14 working days
