REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 10
Uproar Interactive Softshell Women
See technical informationReferences
Regatta:TRA645-BLK-10
Rubix:2585439
EAN:5051513209003

Product details : REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 10
Warm backed woven stretch Softshell fabric. Durable water repellent finish. Wind resistant. Super soft handle. Quick drying fabric. 2 zipped lower pockets
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 10 |
| Main material | softshell |
| Secondary colour | no secondary color |
| Material | softshell woven |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
- Usually arrives within 14 working days
