FLEXICON M20B CONNECTOR FLK20-M20B
Flexicon Fixed External Thread Connector
See technical informationSee documentsReferences
Flexicon:FLK20-M20B
Rubix:128A7287
Documents
Product details : FLEXICON M20B CONNECTOR FLK20-M20B
The Flexicon FLK20-M20B is a straight external thread connector. It is suitable for use with knockouts or threaded entries and has a black finish.
Strengths
One piece fast fit
Slim design
IP rating: IP66
Anti-vibration and
tamper resistant
Pull off strength with
Slim design
IP rating: IP66
Anti-vibration and
tamper resistant
Pull off strength with
Technical specifications
Attributes
| Material | nylon |
|---|
Show UNSPSC/ECL@SS
£ 0.56 excl. VAT
/ Each
£ 0.67 incl. VAT
- Delivery usually within ( 3 ) days
