KARCHER 6.906-512.0 300MM WET & DRY FLOOR TOOL 69065120
Floor nozzle 300mm DN 35
See technical informationReferences
Kärcher:6.906-512.0
Rubix:80070883
Manufacturer :6.906-512.0
EAN:4039784009219



Product details : KARCHER 6.906-512.0 300MM WET & DRY FLOOR TOOL 69065120
Universal floor nozzle (DN 35), with castors, brush strips, rubber squeegees Width: 300 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x250x80 mm |
|---|---|
| Logistic Weight | 321 g |
| Type | floor nozzle 300mm dn35 |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 46.24 excl. VAT
/ Each
£ 55.49 incl. VAT
- Usually arrives within 14 working days
