• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(114)
  • Storage(5,979)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Professional vacuum and wet vacuum cleaners
  5. Parts and accessories dry/wet vacuum cleaner
  6. Accessories dry/wet vacuum cleaners
  7. MAKITA P-70328 SET 2 446-447M/L

MAKITA P-70328 SET 2 446-447M/L

Cleaning Set

See technical informationSee documents

References

Makita:P-70328
Rubix:245A2442
EAN:0088381700887
brand logo
brand logo

Technical specifications

Typecleaning set

Documents

Product details : MAKITA P-70328 SET 2 446-447M/L


Technical specifications


Attributes
Typecleaning set
Show UNSPSC/ECL@SS
£ 141.00 excl. VAT
/ Each
£ 169.20 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

9.981-465.0 CREVICE NOZZLE 25MMX120MM DN50KARCHER 6.903-403.0 6.903.403.0 CREVICE TOOLNILFISK 302000529 EXTEN TUBE D36 2X505MM ST/CRKARCHER 4.130-400.0 LANE NOZZLEKARCHER 69020720 REDUCING BUSHING 35-32DRAPER 19113 WET+DRY FLOOR ATTACHMENTNILFISK 107413540 MAIN FILTERKARCHER 6.906-240.0 CREVILE NOZZLE DN35-NT45-1 TACT HOOVER PROKARCHER 6.902-154.0 69021540 SUCTION TUBE DN35 NT 45-1 TACT HOOVER PRONILFISK Z721075 FLAT LANCE FITTINGKARCHER 6900-3850 NOZZLE 6.900.385.0NILFISK 5146 BRUSH NOZZLE 36 X 70NILFISK FLOORNOZZLEVACUUM 302002798NILFISK HIGH REACH KIT UK154000011KARCHER 2.889-194.0 SUCTION TUBE 2X NT DN40 550MM STST
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap