DRAPER 75442 20L 1500W SHAMPOO 3 IN 1 VAC

Draper

See technical information

References

Draper:75442
Rubix:382A6832
Manufacturer :75442
EAN:5010559754427
brand logo

Technical specifications

Typedraper 75442 20l 1500w shampoo 3 in 1 vac

Product details : DRAPER 75442 20L 1500W SHAMPOO 3 IN 1 VAC


4 in 1 vacuum cleaner ideal for the home, workshop, office and garage environments and especially useful for car valeting. Featuring a variable suction switch and spray facility for valeting carpets, floors, upholstery and hard surfaces. The detergent is added in the form of a pressurized spray. This cleaner is also designed to pick up dry material. It has a 20L tank and 4L detergent capacity. Fitted with 10m (approx.) cable and approved plug. This cleaner is supplied with the following; Paper dust bag, Cartridge filter, Anti foam filter, 3m flexible hose, Stainless steel retractable extension tube, Ergonomic trigger with remote start stop function, Round brush, Crevice nozzle, Multi use brush with metal base and retractable brush, Small spray - suction nozzle, Large spray-suction nozzle + squeegee. All accessories are 35mm diameter

Technical specifications


Attributes
Typedraper 75442 20l 1500w shampoo 3 in 1 vac
£ 255.84 excl. VAT
/ Each
£ 307.01 incl. VAT
  • Delivery usually within ( 7 ) days