FESTO 8095432 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-M5-Q4-P50
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LE-T-M5-Q4-P50
Rubix:263A6709
Manufacturer :8095432
EAN:4052568457198

Technical specifications
| Type of coupling | m5 (pneumatic connection port 2) |
|---|---|
| Type | festo 8095432 one-way flow control valve vfoe-le-t-m5-q4-p50 |
Product details : FESTO 8095432 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-M5-Q4-P50
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | m5 (pneumatic connection port 2) |
|---|---|
| Type | festo 8095432 one-way flow control valve vfoe-le-t-m5-q4-p50 |
| Material | pbt |
| Flow | 5400 l/h |
| Max. service pressure | 10 bar |
| Series | vfoe-le |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 471.00 excl. VAT
/ 50 pieces
£ 565.20 incl. VAT
- Delivery usually within ( 2 ) days