FESTO 546256 SOLENOID VALVE VSCS-B-M32-MH-WA-1C1
VSCS standard valve ISO 15218
See technical informationSee documentsReferences
Festo:VSCS-B-M32-MH-WA-1C1
Rubix:110A0895
Manufacturer :546256
EAN:4052568005900

Documents
Product details : FESTO 546256 SOLENOID VALVE VSCS-B-M32-MH-WA-1C1
Solenoid valve VSCS-B-M32-MH-WA-1C1 With square plug Connection, design C Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=15 mm, Standard nominal flow rate=18 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x45x45 mm |
|---|---|
| Logistic Weight | 49,2 g |
| Type | air solenoid valve |
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
- Delivery usually within ( 6 ) days