• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,095)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic connection
  5. Function Push-in fittings
  6. Functional fitting
  7. AVENTICS R412005575

AVENTICS R412005575

Series QR1

See technical information

References

Aventics:R412005575
Rubix:273A9924
brand logo
brand logo

Product details : AVENTICS R412005575


Technical specifications


Attributes
Metric exterior tube diameter 28 mm
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

AVENTICS R412005576SMC AS2201-G01-F06-X785 PILOT CHECK VALVESMC AS1201F-M5-04-4-X250 SPEED CONTROLLERSMC AS3200-G03-X785AVENTICS R412005503SMC VHK2-04F-M5 FINGER VALVE 2/2 FITTING M5SMC VR1210F-06 SHUTTLE VALVEAVENTICS R412005577MECALINE CHECK VALVE FOR PUSH-IN 6MM 859726SMC AS22R-01-06 WITH PRESSURE REDUCTION FUNCTION - AS-RSMC AS32Q-02-06 WITH RAPID SUPPLY AND EXHAUST FUNCTION - AS-QSMC AKH06-00 CHECK VALVESMC AS42Q-04-10 WITH RAPID SUPPLY AND EXHAUST FUNCTION - AS-QSMC VR51-C06B TWO HAND CONTROL VALVESMC ASD330FM-N01-05S DUAL SPEED CONTROLLER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap