Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840721 FLOW REG R1/4IN X 8MM TUBE
MECALINE 840721 FLOW REG R1/4IN X 8MM TUBE
BIDIRECTIONAL UNIVERSAL MALE PARALLEL FLOW REGULATOR WITH EXTERNAL SCREW
References
mecaline:
840721
rubix:
216A3093
ean:
3660338061592
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840721 FLOW REG R1/4IN X 8MM TUBE
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
MECALINE 840721 FLOW REG BI-DIR. MALE UNIVERSAL 1/4 X 8MM TUBE
Technical specifications
Attributes
Connecting diameter
g1/4
''
Metric exterior tube diameter
8
mm
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.91
excl. VAT
/
Each
£
16.69
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC AS3201FS-03-08 SPEED CONTROLLER
MECALINE 886595 FINGER VALVE 2-WAYS R3/8IN
SMC ASP630F-04-12S SPEED CONTROLLER WITH PILOT CHECK VALVE
MECALINE 886609 FINGER VALVE 3-WAYS R3/8IN -10MM
SMC JASV-LEA04-M5 SPEED EXHAUST CONTROLLER
SMC AS3301F-03-08SA SPEED CONTROLLER
SMC AS1211FPG-M5-04 SPEED CONTROLLER
SMC AS2211-02-F10S-X737 SPEED CONTROLLER
SMC AS2201FG-01-04 SPD CONTROLLER 1/8 4MM
MECALINE 886598 FINGER VALVE 3-WAYS R1/4IN
SMC AKH08-00 CHECK VALVE
SMC ASP530F-03-10S SPEED CONTROLLER
SMC ASV310F-02-06SC SPEED EXHAUST CONTROLLER
SMC ASD230F-U10/32-03 DUAL SPEED CONTROLLER
SMC ASP430F-N02-07S SPEED CONTROLLER WITH PILOT CHECK VALVE