MECALINE 858698 FLOW REG METER-OUT MM 8 G1/2IN
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:858698
Rubix:216A3089
EAN:3660338137686
Documents
Product details : MECALINE 858698 FLOW REG METER-OUT MM 8 G1/2IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 8 |
|---|
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
- In stock: Next day delivery

