References
SMC:VHK2-06F-06F
Rubix:107A0051
Manufacturer :VHK2-06F-06F
EAN:3618036586657

Documents
Product details : SMC VHK2-06F-06F HAND VALVE
Finger valve series VHK has a large effective area of 2.0 to 17.5mm². This series begins with a minimum tube O.D of ø4. The valve direction clearly indicates whether the valve is open or closed (shut to open is counter- clockwise). Classification of knob by color difference facilitates distinction between 2 port valves (gray) and 3 port valves (blue). The optional flame resistant model's knob, whether using the 2 or 3 port valve, is red.
VHK*, Finger Valve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x49x41 mm |
|---|---|
| Logistic Weight | 16 g |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
| Metric exterior tube diameter 2 | 6 mm |
| Type of fluid | air |
| Material | pbt |
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
- In stock: Next day delivery