Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE FLOW REG PUSH-IN 12 853023
MECALINE FLOW REG PUSH-IN 12 853023
PUSH-IN FITTING FLOW REGULATOR
References
mecaline:
853023
rubix:
208A5059
ean:
3660338092091
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG PUSH-IN 12 853023
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Metric exterior tube diameter
12
mm
Material
technopolymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.42
excl. VAT
/
Each
£
19.70
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SMC AS3301F-03-06SA SPEED CONTROLLER
SMC AS2301FS1-02-08S SPEED CONTROLLER
SMC AS1211F-M5-06D SPD CONTROLLER M5 PORT TO 6MM
SMC AS2301FE-01-06SK SPEED CONTROLLER
LEGRIS FLOW CONTROL FITTING 7770 10 00
MECALINE 840759 FLOW REG METER-OUT 12-G1/2IN
SMC AS1201FS1-M5-04 SPEED CONTROLLER
SMC VHK3-08F-08F HAND VALVE
SMC ASP530F-03-08S SPEED CONTROLLER WITH PILOT CHECK VALVE
SMC AS1301F-U10/32-03 SPD CONTROL.U10/32 PORT 5/32
SMC AS32R-G03-10 WITH PRESSURE REDUCTION FUNCTION - AS-R
AVENTICS R412005458
SMC VHK2-01S-08F 2/2 WAY-FINGERVALVE
SMC AS1311F-M5-04T SPEED CONTROLLER
SMC AS2211FS-01-06S SPEED CONTROLLER