SMC AS1311FG-M5-04 SPEED CONTROLLER


Flow Control

References
smc:AS1311FG-M5-04
rubix:110A8667

Product details : SMC AS1311FG-M5-04 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Stainless Steel 303
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 1 (M5 Basis)
Style: 3 (Universal)
Control Method: 1 (Meter-in)
Port Size and Tube Size: M5-04 (Port Size M5 - Tube Size ø4)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)

Strengths

Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
Metric exterior tube diameter4 mm
ThreadingM5x0.8;9.3 mm
MaterialPBT (Body,Handle);303 Stainless Steel (Body,Needle);NBR (Seal,O-Ring,Gasket)
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
  • Delivery usually within ( 4 ) days