SMC AS22R-02-06 PRESSURE RED FUNC - AS-R
Actuators - With Pressure Reduction Function - AS-R
See technical informationSee documentsReferences
SMC:AS22R-02-06
Rubix:247A5597
Manufacturer :01430848

Documents
Product details : SMC AS22R-02-06 PRESSURE RED FUNC - AS-R
Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: R, G, NPT.
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: R, G, NPT.
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.3 to 0.7 MPa.
Body Size: 2 (1/4 Standard)
Thread Type: R
Port Size: 02 (1/4)
Applicable Tubing O.D.: 06 (ø 6)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
•Operating Pressure Range: 0.3 to 0.7 MPa.
Body Size: 2 (1/4 Standard)
Thread Type: R
Port Size: 02 (1/4)
Applicable Tubing O.D.: 06 (ø 6)
Technical specifications
Attributes
| Max. temperature | 60 °C |
|---|---|
| Min. temperature | -5 °C |
| Metric exterior tube diameter 2 | 6 mm |
| Type of threading | bspt |
| Pressure range | 0,3 do 0,7 mpa (ciśnienie robocze) |
Show UNSPSC/ECL@SS
£ 23.85 excl. VAT
/ Each
£ 28.62 incl. VAT
- Delivery usually within ( 4 ) days