MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE, TUBE - MALE TAPER UNION
FINGER VALVE 3-WAY UNION MALE R1/8 TO 8MM
Shut-off valves which are manually actuated.
3/2 way bistable.
Three-way control valve discharges the residue air after the handle set at SHUT.
Flow from Threaded to Push in connector.
Can be mounted as required using the through-holes or in-line installation.
Able to withstand high operating pressure flow -0.95 bar to 10 bar.
Model | 3/2 ways |
---|---|
Connecting diameter | r1/8 '' |
Metric exterior tube diameter | 8 mm |
Material | polymer body |
In stock: Next day delivery