References
SMC:AS2301F-01-06ST
Rubix:133A4826
Manufacturer :AS2301F-01-06ST

Technical specifications
| Type of coupling | r 1/8 threaded connection with push-in fitting (hose ø 6 mm) |
|---|---|
| Type | smc as2301f-01-06st speed controller |
Documents
Product details : SMC AS2301F-01-06ST SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Style: 3 (Universal)
Control Method: 0 (Meter-out)
Port Size: 01 (1/8)
Applicable Tube O.D.: 6mm
Sealant: S (Sealant)
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Style: 3 (Universal)
Control Method: 0 (Meter-out)
Port Size: 01 (1/8)
Applicable Tube O.D.: 6mm
Sealant: S (Sealant)
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | r 1/8 threaded connection with push-in fitting (hose ø 6 mm) |
|---|---|
| Type | smc as2301f-01-06st speed controller |
| Material | pbt (housing a; needle); stainless steel (housing b; sealing ring); pom (adjustment knob); chemically nickel-plated brass (needle guide); hnbr/nbr (seals); nbr (o-rings) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as2301f |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Delivery usually within ( 8 ) days