SMC AS2052F-06-X214 SPEED CONTROLLER


AS General Purpose Speed Controller

References
smc:AS2052F-06-X214
rubix:2599741

Product details : SMC AS2052F-06-X214 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 205 (1/4 Standard)
Applicable Tube O.D.: 06 (ø6)
Option: X214 (Restrictor [Without Check Valve])
Lock Nut: Standard (Hexagon)

Strengths

Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style and Meter-in or meter-out control
Various port sizes are in both inch and metric

Technical specifications


Attributes
Metric exterior tube diameter6 mm
Threading12.8 mm
Materialnickel-plated (body,needle);pbt (body,handle);nbr (seal,o-ring)
Show UNSPSC/ECL@SS
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
  • Delivery usually within ( 4 ) days