References
SMC:AS2200M-01-S
Rubix:2599743
Manufacturer :AS2200M-01-S

Technical specifications
| Type of coupling | r 1/8 (cylinder side); rc 1/8 (tube/connection side); option s (with sealant) |
|---|---|
| Type | smc as2200m-01-s speed controller |
Product details : SMC AS2200M-01-S SPEED CONTROLLER
Where finite adjustment is required to control actuators at very low speeds such handling fragile material or smooth process control the "-FM" series has been designed exclusively to meet this requirement. Effective orifice area has been reduced to 1/10th of standard series, but still retains 10 turns of the adjustment needle, (20 turns on the M5 size). This series comes complete with One-Touch fittings and is available in elbow and universal style construction. Currently available in Metric to suit tube sizes from 3.2mm to 10 mm OD, and thread sizes from M5 to ¼ R(PT)
•Port Size: M5, 10-32 UNF, 1/8, 1/4
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Style 2: 0 (Meter-out)
Port Size: 01 [Rc(PT)1/8,R(PT)1/8]
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (1/8, 1/4 Basis)
Style 2: 0 (Meter-out)
Port Size: 01 [Rc(PT)1/8,R(PT)1/8]
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)
Strengths
•Metal elbow type tamper proof speed controller
Requirement of special tool for adjustments offers extra
Protection against inadvertent operation
On standard products, all brass parts are electroless nickel plated
Meter-in and meter-out types easily determined by the flow
Direction symbol on the metal body
Threads with and without sealant are available as standard
Requirement of special tool for adjustments offers extra
Protection against inadvertent operation
On standard products, all brass parts are electroless nickel plated
Meter-in and meter-out types easily determined by the flow
Direction symbol on the metal body
Threads with and without sealant are available as standard
Technical specifications
Attributes
| Type of coupling | r 1/8 (cylinder side); rc 1/8 (tube/connection side); option s (with sealant) |
|---|---|
| Type | smc as2200m-01-s speed controller |
| Material | brass (nickel-plated), steel (locknut); seals: nbr; bushing: pbt |
| Flow | 16800 l/h |
| Max. service pressure | 10 bar |
| Series | as2200m |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
- Delivery usually within ( 24 ) days