SMC AS2301FS1-01-04S SPEED CONTROLLER


Speed Controller

References
smc:AS2301FS1-01-04S
rubix:2599791
manufacturer :01601054

Product details : SMC AS2301FS1-01-04S SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Clean Series: None
Body Size: 2 (1/8, 1/4)
Type: 3 (Universal)
Control Type: 0 (Meter-out)
Indicator Direction: 1 (180°)
Thread: R (or None)
Port Size: 01 (1/8)
Width Across Flats: 9 mm (or None
Tubing: 04 (ø4)
Seal: S (w/Sealant)
Made to Order: None

Strengths

•Compact size saves space
Speed may be accurately controlled even at low speeds
Constant speed easily set
Retainer prevents an accidental loss of needle

Applications

Heavy-Duty Applications

Technical specifications


Attributes
No attributes to display for this product
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
  • Delivery usually within ( 11 ) days