FESTO 565406 FLOW SENSOR SFAB-1000U-HQ10-2SV-M12
Flow sensor SFAB
See technical informationSee documentsReferences
Festo:SFAB-1000U-HQ10-2SV-M12
Rubix:238A5430
Manufacturer :565406
EAN:4052568212551

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 565406 FLOW SENSOR SFAB-1000U-HQ10-2SV-M12
Flow sensor SFAB-1000U-HQ10-2SV-M12 With rotatable display and integrated QS fittings. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * P1 -> P2)
Flow sensor SFAB-1000U-HQ10-2SV-M12 565406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x60x100 mm |
|---|---|
| Logistic Weight | 334,3 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 596.44 excl. VAT
/ Each
£ 715.73 incl. VAT
- Usually arrives within 14 working days