FESTO 8086002 PRESSURE REGULATOR VRPA-C-Q8-E
Pressure Regulator
See technical informationSee documentsReferences
Festo:VRPA-C-Q8-E
Rubix:263A6374
Manufacturer :8086002
EAN:4052568458669
Documents
Product details : FESTO 8086002 PRESSURE REGULATOR VRPA-C-Q8-E
Strengths
•Regulates the operating pressure independently of the fluctuating input pressure
With secondary exhaust and with return flow function
Piston regulator with through pressure supply
Increased energy efficiency thanks to motion-specific pressure adjustment
Directly actuated
With or without pressure gauge
Connections: push-in connector at both ends, thread/push-in connector
With secondary exhaust and with return flow function
Piston regulator with through pressure supply
Increased energy efficiency thanks to motion-specific pressure adjustment
Directly actuated
With or without pressure gauge
Connections: push-in connector at both ends, thread/push-in connector
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 55.35 excl. VAT
/ Each
£ 66.42 incl. VAT
- Delivery usually within ( 2 ) days




