References
Festo:FLSM-10-L
Rubix:114A2081
Manufacturer :188527
EAN:4052568149703

Documents
Product details : FESTO 188527 FREE WHEEL UNIT FLSM-10-L
Freewheel unit FLSM-10-L for semi-rotary drive DSM. Size=10, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=0 - 60 °C, Theoretical torque at 6 bar=0,85 Nm
Technical specifications
Attributes
| Logistic Weight | 258,2 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 286.82 excl. VAT
/ Each
£ 344.18 incl. VAT
- Delivery usually within ( 6 ) days