References
Festo:FLSR-12-L
Rubix:121A0422
Manufacturer :30930
EAN:4052568114251

Documents
Product details : FESTO 30930 FREE WHEEL UNIT FLSR-12-L
Freewheel unit FLSR-12-L For semi-rotary drives DSR. Size=12, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=1 Nm
Technical specifications
Attributes
| Logistic Weight | 389,4 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 501.26 excl. VAT
/ Each
£ 601.51 incl. VAT
- Delivery usually within ( 16 ) days