References
Festo:MSK-M10X1,25
Rubix:122A3804
Manufacturer :189005
EAN:4052568041540

Documents
Product details : FESTO 189005 HEX NUT MSK-M10X1,25
Hexnut MSK-M10x1,25 Accessory Design size=M10x1,25, Complies with standard=ISO 8673, corrosion resistance class KBK=2, product weight=7 g, material information nut=(* steel, * zinc-plated)
Technical specifications
Attributes
| Type | hex nut |
|---|---|
| Connection 1 | m10x1,25 |
Show UNSPSC/ECL@SS
£ 1.20 excl. VAT
/ Each
£ 1.44 incl. VAT
- Delivery usually within ( 2 ) days