FESTO 32798 PUSH-ON FLANGE FWSR-10

FWSR Push-on Flange

See technical informationSee documents
References
Festo:FWSR-10
Rubix:131A9613
Manufacturer :32798
EAN:4052568067663
FWSR-10 Push-on flange
Technical specifications
Typepush-on flange
See all Specifications
Documents

Product details : FESTO 32798 PUSH-ON FLANGE FWSR-10


Push-on flange FWSR-10 For axis of rotary or linear drives. Size=10, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information, housing=Wrought Aluminium alloy

Technical specifications


Attributes
Logistic Weight13,8 g
Typepush-on flange
Show UNSPSC/ECL@SS
£ 39.16 excl. VAT
/ Each
£ 46.99 incl. VAT
  • Delivery usually within ( 16 ) days