FESTO 11682 MOUNTING FLANGE YSRF-12

YSRF Mounting flange

See technical informationSee documents

References

Festo:YSRF-12
Rubix:114A5025
Manufacturer :11682
EAN:4052568065805
brand logo

Technical specifications

Typemounting flange

Documents

Product details : FESTO 11682 MOUNTING FLANGE YSRF-12


Mounting flange YSRF-12 For shock absorbers. Size=12, Corrosion resistance classification CRC=2, Product weight=175 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Typemounting flange
£ 27.94 excl. VAT
/ Each
£ 33.53 incl. VAT
  • Delivery usually within ( 6 ) days