FESTO 194663 PRESSURE REGULATOR LRS-3/4-D-7-O-MAXI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-3/4-D-7-O-MAXI
Rubix:123A7744
Manufacturer :194663
EAN:4052568153991

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194663 PRESSURE REGULATOR LRS-3/4-D-7-O-MAXI
Pressure regulator LRS-3/4-D-7-O-MAXI With lockable regulator head, working pressure up to 7 bar. Size=Maxi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 354x370x370 mm |
|---|---|
| Logistic Weight | 1247,5 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 635.57 excl. VAT
/ Each
£ 762.68 incl. VAT
- Delivery date on request
Contact a branch