SMC LVA21-02N-C AIR OPERATED CHEMICAL VALVE
Fluoropolymer Valve
See technical informationSee documentsReferences
SMC:LVA21-02N-C
Rubix:2607659
EAN:3618035947862

Documents
Product details : SMC LVA21-02N-C AIR OPERATED CHEMICAL VALVE
SMC high purity series LVA valve has three types of body materials (SUS/PPS/PFA) that can be selected based on the customers application. Special diaphragm construction insures gentle opening and closing that prevents the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, greatly increasing seal life and reducing particle formation.
•High purity chemical valve, single type
•Threaded ports, air operated type
•Operating pressure: 0.3 ~ 0.5 MPa
•Fluid temperature: 0 to 100°C
•Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Body Class: 2 (Class 2, Orifice ø4)
Valve Type: 1 (Normally Open)
Port Size: 02 (1/4)
Thread: N (NPT)
Material: C (Body
Option: None
Specification: None
Z: None
•Threaded ports, air operated type
•Operating pressure: 0.3 ~ 0.5 MPa
•Fluid temperature: 0 to 100°C
•Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Body Class: 2 (Class 2, Orifice ø4)
Valve Type: 1 (Normally Open)
Port Size: 02 (1/4)
Thread: N (NPT)
Material: C (Body
Option: None
Specification: None
Z: None
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | fluoropolymer valve |
Show UNSPSC/ECL@SS
£ 219.45 excl. VAT
/ Each
£ 263.34 incl. VAT
- Delivery usually within ( 24 ) days