FESTO 1002514 ANGLE SEAT VALVE VZXF-L-M22C-M-A-G34-180&


VZXF-L angle seat valve

References
festo:VZXF-L-M22C-M-A-G34-180-M1-V4V4T-50-20
rubix:220A3291
manufacturer :1002514
ean:4052568226152
VZXF-L-M22C-M-A-G34-180-M1-V4V4T-50-20 Angle seat valve
brand logo
Technical specifications
TypeAngle seat valve VZXF
See all Specifications

Product details : FESTO 1002514 ANGLE SEAT VALVE VZXF-L-M22C-M-A-G34-180&


Angle seat valve VZXF-L-M22C-M-A-G34-180-M1-V4V4T-50-20 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight1605Ā g
TypeAngle seat valve VZXF
Volume flow rate125Ā l/min
Type of couplingG 1/8
Show UNSPSC/ECL@SS
Ā£ 138.10 excl. VAT
/ Each
Ā£ 165.72 incl. VAT
  • Delivery usually within ( 11 ) days