FESTO 536030 PNEUMATIC VALVE VL/O-3-1/2-EX
VL/O Valve Tiger Classic
See technical informationSee documentsReferences
Festo:VL/O-3-1/2-EX
Rubix:110A2330
Manufacturer :536030
EAN:4052568170592

Documents
Product details : FESTO 536030 PNEUMATIC VALVE VL/O-3-1/2-EX
Pneumatic valve VL/O-3-1/2-EX Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=pneumatic, Standard nominal flow rate=3700 l/min, Operating pressure=-0,95 - 10 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistic Weight | 836 g |
|---|---|
| Type | tiger classic |
| Type of coupling | g1/2, g1/4 |
Show UNSPSC/ECL@SS
£ 226.89 excl. VAT
/ Each
£ 272.27 incl. VAT
- Delivery usually within ( 11 ) days