Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soft solder and silver solder
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
Superspeed RS3
References
frys:
45156
rubix:
070213
Technical sheet / Technical file
Product details
Technical specifications
Product details : FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
Activated rosin cored solder wire, 60% tin/40% lead alloy to BS441. Suitable for general electrical and electronic applications. Melting range 183-188°C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.99
excl. VAT
/
Each
£
86.39
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WELLER T0054025099 SOLDER 25G 1.0MM
FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
WELLER T0051301099 DE-SOLDER WIRE 1.5MM
WELLER T0054025299 SOLDER 250G 1.0MM
SIEVERT PIN POINT BURNER 14MM 333301
WELLER T0054025199N SOLDER 100G 1.0MM
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
TSC 51923 Solder Paint Leaded 500g
WELLER T0054025099 SOLDER 25G 1.0MM
WELLER T0056105399 W201 SOLDER IRON 200W 240V TEMP CONTROL
CKTOOLS 495009 SOLDERING IRON 25W UK PLUG
WELLER T0151606599 PYROPEN SOLDERING IRON WSTA-6
JOHNSON MATTHEY EASY-FLO HIGH TEMP GRADE FLUX PASTE 1000GM
FRYS 20423 FLUXITE SOLDERING PASTE 450G
FACOM DESOLD.PUMP 839A.1