Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 174376 FLANGE MOUNTING FNC-32
FESTO 174376 FLANGE MOUNTING FNC-32
FNC Flange Mounting
References
festo:
FNC-32
rubix:
117A9002
manufacturer :
174376
ean:
4052568037574
Technical specifications
Type
Flange Mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 174376 FLANGE MOUNTING FNC-32
Flange Mounting FNC-32 Size=32, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=221 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
85
x
19
x
53
mm
Logistic Weight
212,27
g
Type
Flange Mounting
Connection 1
32 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.66
excl. VAT
/
Each
£
24.79
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1979912 ADAPTER KIT
FESTO 3637965 AXIAL KIT
FESTO 174406 SWIVEL FLANGE SNCL-50
NORGREN 36054604 1/2 BSP LOCKNUT
FESTO 541729 SHOCK ABSORBER RETAINER DADP-DGC-18-KF
FESTO 3780304 COUPLING HOUSING
FESTO 557992 AXIAL KIT
FESTO REPAIR KIT 383787
FESTO 176880 FOOT MOUNTING HUA-80-R3
AVENTICS MT4-CENTRE TRUNION 1827003996
FESTO 560694 MOTOR FLANGE
FESTO 2284940 ADAPTER KIT
FESTO 1568461 SENSING KIT
SMC IZN10-B1 L-BRACKET
FESTO 174374 FOOT MOUNTING HNC-100