References
Festo:SNCL-50
Rubix:123A8622
Manufacturer :174406
EAN:4052568004873

Documents
Product details : FESTO 174406 SWIVEL FLANGE SNCL-50
Corrosion-resistant swivel flange.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x57x71 mm |
|---|---|
| Logistic Weight | 151 g |
| Type | swivel flange |
| Connection 1 | 50 mm |
Show UNSPSC/ECL@SS
£ 27.97 excl. VAT
/ Each
£ 33.56 incl. VAT
- Delivery usually within ( 2 ) days