KLEENEX 6396 BOTANICS LUXURY FOAM HAND WASH CASSETTE GREEN 1.2LTR PK4

Kleenex Botanics Fresh Luxury Foam Hand Wash

See technical informationSee documents
References
Kleenex:6396
Rubix:259A6622
brand logo
Technical specifications
Packaging4 upside down bottles
Capacity1.2 l
Documents

Product details : KLEENEX 6396 BOTANICS LUXURY FOAM HAND WASH CASSETTE GREEN 1.2LTR PK4


Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. The quality and care you expect from the Kleenex brand, now in a harmonised range of luxury foam hand cleansers, offering a pleasant and distinctive fragrance whilst not compromising on hygienic hand washing. The Kleenex Botanics hand foam range is our most luxurious hand soap ever, enriched with aloe vera and cucumber extracts, designed to leave users feeling refreshed and regenerated after hand cleansing. These Kleenex soap refills are hypoallergenic tested, with a gentle formulation designed for frequent hand cleansing and safe for sensitive skin, to help promote hand hygiene compliance in the workplace. This Kleenex hand wash is enriched with moisturisers and hydrating ingredients to leave your hands feeling moisturised. The commercial hand wash refills have a unique dual mesh pump system that delivers a luxurious foam shot every time. Each foam hand wash refill provides up to 1,748 shots per cartridge. The rejuvenating and refreshing Kleenex Botanics fresh luxury foam hand soap perfectly compliments and harmonises with the Kleenex Botanics fresh aircare refill. Compatible with the Kimberly-Clark Professional ICON touchless automatic dispensing system (53694 and 53944) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection. These handwash refills are also compatible with a variety of dispensers to suit every washroom: Kimberly-Clark Professional touch-less automatic hand wash dispensers in white (code 92147) and chrome (code 11329). These Kimberly-Clark foam soap refills are designed for quick and easy installation. With a simple push and click, the hand soap cassette can be changed in under 6 seconds. When the foam hand wash refill cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed. This hygienic soap is dye free, biodegradable and carries the European Ecolabel; your guarantee that it is manufactured responsibly at every step of the process. Kleenex Botanics foam soaps are also available in Energy and Joy fragrances (product codes 6385 and 6387).

Strengths

Each foaming hand soap refill contains 1.2 litres of clear luxury foam hand soap
This foam hand wash is enriched with a refreshing blend of aloe vera and cucumber extracts to provide users with a revitalising, effective and enjoyable hand washing experience
Dye-free and hypoallergenic tested, this hand cleanser is specially formulated for frequent use, safe for sensitive skin and leaves your hands feeling moisturised
Kleenex Botanics fresh luxury foam handwash is biodegradable and carries the European Ecolabel; your guarantee that it is manufactured responsibly at every step of the process
Compatible with the Kimberly-Clark Professional ICON touchless automatic dispensing system (53694 and 53944) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON collection

Technical specifications


Attributes
Packaging4 upside down bottles
Capacity1.2 l
Show UNSPSC/ECL@SS
£ 98.05 excl. VAT
/ Each
£ 117.66 incl. VAT
  • Usually arrives within 14 working days