TESA 04962 DOUBLE SIDED NON WOVEN TAPE 50MX19MM WHITE TRANSLUSCENT
tesa® 4962
See technical informationReferences
Tesa:4962 50M 19MM TRANSPARENT
Rubix:269A3538
Manufacturer :04962-00007-00
EAN:4005800198809


Technical specifications
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Material | non-woven (backing), tackified acrylic (adhesive), paper (liner) |
Product details : TESA 04962 DOUBLE SIDED NON WOVEN TAPE 50MX19MM WHITE TRANSLUSCENT
tesa® 4962 is a double-sided non-woven industrial mounting and splicing tape with a highly tackified acrylic adhesive. The premium non-woven tape is, for instance, used for mounting signs and nameplates or other mounting and high performance lamination applications. tesa® 4962 is especially designed to connect flexible materials to one another. The mounting and splicing tape is able to withstand numerous environmental factors such as humidity, UV-light and temperatures of up to 200°C for limited periods of time. The tackified acrylic adhesive makes for an excellent hold on various surfaces, very high tack, and good shear strength. The adhesive is coated on a flexible and conformable cellulose non-woven backing which conforms even to difficult 3D shapes.
tesa® 4962 is also available in a 100µm version (tesa® 4959).
tesa® 4962 is also available in a 100µm version (tesa® 4959).
Strengths
- High initial tack and peel adhesion
- Excellent temperature resistance
- Very good bonding strength, even to low surface energy materials
- Outstanding converting and die-cutting properties
- Highly conformable to follow difficult 3D shapes due to non-woven backing
- Excellent temperature resistance
- Very good bonding strength, even to low surface energy materials
- Outstanding converting and die-cutting properties
- Highly conformable to follow difficult 3D shapes due to non-woven backing
Applications
- tesa® 4962 is ideally used for industrial mounting, high performance lamination, and splicing applications
- Mounting of signs, covers, nameplates and door linings in the automotive industry
- Lamination of insulation materials and foams for HVAC (heating, ventilation, and air conditioning) seal
- Mounting of plastic bags, dispatch bags, continuous stationery, posters, etc.
- Splicing of paper and film webs
- Mounting of signs, covers, nameplates and door linings in the automotive industry
- Lamination of insulation materials and foams for HVAC (heating, ventilation, and air conditioning) seal
- Mounting of plastic bags, dispatch bags, continuous stationery, posters, etc.
- Splicing of paper and film webs
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Material | non-woven (backing), tackified acrylic (adhesive), paper (liner) |
| Thickness | 0.16 mm |
| Colour | colourless |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
- Usually arrives within 14 working days