3M ADHESIVE TRANSFER TAPE 950 TRANSPARENT 19 MM X 55 M 0.13 MM
3M™ Adhesive Transfer Tape 950
See technical informationReferences
3M:21487
Rubix:395A4736
Manufacturer :7000116555

Technical specifications
| Width | 19 mm |
|---|---|
| Length | 55 m |
| Material | acrylic (adhesive), compacted kraft paper (liner), pergamine paper (primary liner) |
Product details : 3M ADHESIVE TRANSFER TAPE 950 TRANSPARENT 19 MM X 55 M 0.13 MM
Use 3M™ Adhesive Transfer Tape 950 for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is desired. Our tape is general purpose and offers good UV and chemical resistance. It bonds high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers.
It’s a high strength acrylic adhesive on a densified kraft paper liner that can also be used for splicing of film, foils and fabrics, and laminating foams, photos, fabrics, metal or plastic nameplates.
It’s a high strength acrylic adhesive on a densified kraft paper liner that can also be used for splicing of film, foils and fabrics, and laminating foams, photos, fabrics, metal or plastic nameplates.
3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 90µm #60 densified kraft paper liner.
Strengths
130µm adhesive transfer tape #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.|| Bonds well to smooth and moderately-textured surfaces;Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.|| Holds well to glossy surfaces and most plastics;Offers good solvent, humidity and moisture resistance|| Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed;Conforms easily to curves and contours|| Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.;Easy liner release for manual or hand applications|| Thicker version of 927
Applications
Bonding plastic and wood trim for cabinets;Assemble point-of-purchase displays;Bonding high and low surface energy plastics textured plastics, foams, fabrics, and coated papers
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 253x324x324 mm |
|---|---|
| Package weight | 12698 g |
| Width | 19 mm |
| Length | 55 m |
| Material | acrylic (adhesive), compacted kraft paper (liner), pergamine paper (primary liner) |
| Thickness | 0.13 mm |
| Colour | colourless |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 31.10 excl. VAT
/ Each
£ 37.32 incl. VAT
- Delivery usually within ( 16 ) days