ULTRATAPE LINE MARK TAPE BLUE 50MMX33M 00235033BL PACK OF 1
Line marking tape
See technical informationReferences
Ultratape:00235033BL
Rubix:2004116



Product details : ULTRATAPE LINE MARK TAPE BLUE 50MMX33M 00235033BL PACK OF 1
This self-adhesive PVC tape is an economical and durable method of marking corridors, loading bays or colour coding in warehouses. When applied to dry clean surfaces it can be laid quickly, easily and cleanly thereby making it a user-friendly option to paint. It can be applied by hand or by an aisle-marking machine. 50mm wide x 33m long.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Material | pvc |
| Colour | blue |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- In stock: Next day delivery
