References
GPC Industries:gc055z
Rubix:80125344

Product details : GPC SPARE BOX GC055Z
Strengths
•When purchasing the Folding Box (GC055Z) on its own, it will be subject to an additional carriage charge - please call for details
Technical specifications
Attributes
| Length | 375 mm |
|---|---|
| Width | 525 mm |
| Height | 280 mm |
Show UNSPSC/ECL@SS
£ 42.89 excl. VAT
/ Each
£ 51.47 incl. VAT
- Delivery usually within ( 4 ) days
