SPARTEX ECOH604034CRED EURO CONTAINER - 600 X 400 X 340 - RED 600 X 40
Euro Containers
See technical informationSee documentsReferences
Spartex:UK-ECOH604034C-RED
Rubix:239A9107

Documents
Product details : SPARTEX ECOH604034CRED EURO CONTAINER - 600 X 400 X 340 - RED 600 X 40
Available in both solid & ventilated formats, Euro stacking containers are ideal for a wide variety of industrial storage & handling applications
All models inter-stack to form compact handling units.
All coloured containers (red, blue & grey) are manufactured in food-safe material & suitable for direct food contact.
Black models are manufactured in recycled plastic
All models inter-stack to form compact handling units.
All coloured containers (red, blue & grey) are manufactured in food-safe material & suitable for direct food contact.
Black models are manufactured in recycled plastic
Interstacking Euro Containers to enable a neat vertical stack
Technical specifications
Attributes
| Volume | 63 l |
|---|---|
| Length | 600 mm |
| Width | 400 mm |
| Height | 340 mm |
| Water proof | no |
Show UNSPSC/ECL@SS
£ 43.63 excl. VAT
/ Each
£ 52.36 incl. VAT
- Delivery usually within ( 4 ) days
