APOLLO SBA104R FOLDING TOE SACK TRUCK 1205 X 600 X 540
Folding Toe Sack Truck
See technical informationSee documentsReferences
Apollo Adhesives:SBA104R
Rubix:261A3603

Documents
Product details : APOLLO SBA104R FOLDING TOE SACK TRUCK 1205 X 600 X 540
Mobile on 260mm puncture proof wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Complete with strong, riveted knuckle guard hand grips
Standard unit with wheel guards
High quality steel with a hardwearing powder coated anthracite grey finish
Complete with strong, riveted knuckle guard hand grips
Standard unit with wheel guards
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 300 kg |
| Width | 600 mm |
| Height | 1205 mm |
Show UNSPSC/ECL@SS
£ 312.62 excl. VAT
/ Each
£ 375.14 incl. VAT
- Delivery usually within ( 4 ) days





